Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 18-1/2 In, 208-230/460V
Mfr # 7HY65
Zoro # G3604133
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HY65
- Zoro # G3604133
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Height | 36 1/2 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Recommended Damper Size (In.) | 23 x 23 |
Dimension C | 34 3/4 in |
Base Width | 30 in |
Dimension B | 35 3/8 in |
Dimension D | 21 in |
Dimension A | 30 in |
Overall Dia. | 35 3/8 in |
Wheel Dia. | 18 1/2 in |
Base Height | 1.8 in |
Damper Size | 23 x 23 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 35 3/8 in |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.4 in |
Base Dimension | 30 in Square |
Housing Length | 35.4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 3,551 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201616)
- SIEMENS Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT (134-1084)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- FJC FJC FJ6814 4 oz UV Leak Dye (FJ6814)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY48)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- Dayton Belt Drive Centrifugal Exhaust Vents