Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 18-1/2 In, 115/208-230V
Mfr # 7HY68
Zoro # G3614807
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HY68
- Zoro # G3614807
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 3/8 in |
Overall Height | 36 1/2 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 30 in |
Dimension A | 30 in |
Dimension C | 34 3/4 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 3/8 in |
Base Width | 30 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension D | 21 in |
Housing Length | 35.4 in |
Housing Width | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 30 in Square |
Overall Diameter | 35 3/8 in |
Wheel Diameter | 18 1/2 in |
Damper Size | 23 x 23 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,477 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, Inline Duct (207 INSL)
- KILLARK LED Light Fixture, 9692 lm, 277V, 3000K, 65W (VM4LB930)
- AUBE Line Voltage Non-Programmable thermostat; 3600 watts at 240 volts (TH114-A-240D)
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY62)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A575)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX54)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- DAYTON Downblast Ventilator with Motor, 11" Dia. (52CD42)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- Dayton Belt Drive Centrifugal Exhaust Vents