Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 18-1/2 In, 115/208-230V
Mfr # 7HY62
Zoro # G3612987
product price: $1,591.99
/ea
Free Shipping & Returns
$1,591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HY62
- Zoro # G3612987
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 3/8 in |
Base Height | 1.8 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Base Length | 30 in |
Dimension A | 30 in |
Dimension D | 21 in |
Base Width | 30 in |
Wheel Dia. | 18 1/2 in |
Dimension C | 34 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 36 1/2 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension B | 35 3/8 in |
Housing Width | 35.4 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 18 1/2 in |
Overall Diameter | 35 3/8 in |
Housing Length | 35.4 in |
Base Dimension | 30 in Square |
Damper Size | 23 x 23 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 3,098 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 16x25x4 Hi-E 40 - MERV 8 (3 Pack) (16x25x4x1 HI (3 Pack))
- PUROLATOR Air Filter, 16x16x2 DMK80 - MERV 8 (6 Pack) (16x16x2x1 DM (6 Pack))
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- WHITE-RODGERS Acid and Water Removal Filter Drier Core (H 48)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A688)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A677)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7AT70)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT21)
- Dayton Belt Drive Centrifugal Exhaust Vents