Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 16-1/2 In, 115/208-230V
Mfr # 7HY57
Zoro # G3690391
Free Shipping & Returns
$1,452.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HY57
- Zoro # G3690391
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension B | 28 7/8 in |
Dimension A | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 26 in |
Overall Height | 31 7/8 in |
Recommended Damper Size (In.) | 19 x 19 |
Dimension C | 30 1/8 in |
Overall Dia. | 28 7/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Width | 26 in |
Wheel Dia. | 16 1/2 in |
Base Height | 1.8 in |
Dimension D | 19 3/8 in |
Damper Size | 19 x 19 in |
Wheel Diameter | 16 1/2 in |
Overall Diameter | 28 7/8 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 28.9 in |
Base Dimension | 26 in Square |
Housing Width | 28.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,191 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B2832501 Flue Collector Gasket, (B2832501)
- DAYTON Replacement Motor Cover (6366496)
- HOSHIZAKI Solenoid Valve (4A3722-01)
- FOSTORIA Reflector, 60 Deg. (8560401)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Downblast Less Drive Package, 24-1/2In (5EFH8)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- Dayton Belt Drive Centrifugal Exhaust Vents