Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 14-3/4 In, 208-230/460V
Mfr # 7HY51
Zoro # G3647287
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7HY51
- Zoro # G3647287
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 19 3/8 in |
Base Height | 1.8 in |
Base Width | 26 in |
Dimension C | 30 1/8 in |
Base Length | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Wheel Dia. | 14 3/4 in |
Overall Height | 31 7/8 in |
Dimension B | 28 7/8 in |
Overall Dia. | 28 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 26 in |
Recommended Damper Size (In.) | 19 x 19 |
Housing Width | 28.9 in |
Base Dimension | 26 in Square |
Overall Diameter | 28 7/8 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 28.9 in |
Wheel Diameter | 14 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 2,518 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 500 psi (M2-875)
- HONEYWELL THERMAL SOLUTIONS 136733 Heat Block For C7027 (136733)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 65k BTU (6502922A)
- BAKERS PRIDE Valve, 1/2 x1/2 in., Natural Gas (2V-R3104A)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN87)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT27)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX41)
- DAYTON Downblast Less Drive Package, 11 In (4YU92)
- Dayton Belt Drive Centrifugal Exhaust Vents