Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Hzd. Loc. Vent, 11-1/4 In, 230/460V
Mfr # 7HY42
Zoro # G3647165
original price:
$1,463.35
13% off
Free Shipping & Returns
$1,258.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7HY42
- Zoro # G3647165
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Wheel Dia. | 11 1/4 in |
Recommended Damper Size (In.) | 15 x 15 |
Overall Height | 26 7/8 in |
Dimension B | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Dia. | 24 7/8 in |
Dimension A | 22 in |
Dimension C | 25 1/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 22 in |
Dimension D | 17 3/8 in |
Base Length | 22 in |
Base Height | 1.8 in |
Overall Diameter | 24 7/8 in |
Wheel Diameter | 11 1/4 in |
Base Dimension | 22 in Square |
Housing Width | 24.9 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Housing Length | 24.9 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 1,549 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump (2008109)
- DAYTON Circuit Board (1FYA7)
- HANKISON Oilfilterw/Drain, N./Levelindic (HF512-3DPL)
- LEAK-SEEKER Leak Detector, Refrigerant, 0.1 oz./yr. (LS2)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Downblast Less Drive Package, 36 In (4YY11)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- Dayton Belt Drive Centrifugal Exhaust Vents