Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 42 In. W, 9450 cfm
Mfr # 5PV65
Zoro # G1804546
product price: $5,876.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,876.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 431,100 BtuH
- Width 42 in
- Output @ 2 PSI Steam 585,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV65
- Zoro # G1804546
- UPC # 190735349540
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 42 in |
Depth | 42 in |
Height | 20 3/4 in |
Mounting Height | 34 ft |
Fan Diameter | 30 1/2 in |
Overall Width | 42 in |
Connection Size | 2 1/2 in |
Overall Dimensions - H x W x D | 20 3/4 in x 42 in x 42 in |
Overall Depth | 42 in |
Overall Height | 20 3/4 in |
Heating Element Diameter | 5/8 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 585,000 BtuH, Output @ 200 F Water 431,100 BtuH, Air Flow 9.450 cfm, Fan Phase 3, Overall Height 20 3/4 in, Overall Width 42 in, Overall Depth 42 in, Amperage 5 A, Coil Type Rectangular, Connection Size 2 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 30 1/2 in, Fan Guard Type No Guard, Flow Rate 44.43 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- FILTRETE Air Filter, 20 in L, 25 in W, 11 MERV, 1000 MPR (9803-4)
- HONEYWELL THERMAL SOLUTIONS V48A2177 120V 1-1/4" Diaphragm (V48A2177)
- MAXITROL 325-5-1/2" 1/2" Gas Pressure (325-5-1/2")
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- DAYTON Hydronic Unit Heater, 24-5/8" H, 2200 cfm (5PV32)
- DAYTON Hydronic Unit Heater, 20-1/2" W (5PV26)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- Dayton Hydronic Heaters and Accessories