Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 42 In. W, 42 In. D
Mfr # 5PV67
Zoro # G2105932
product price: $6,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,598.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 519,400 BtuH
- Width 42 in
- Output @ 2 PSI Steam 705,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV67
- Zoro # G2105932
- UPC # 190735349564
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 42 in |
Depth | 42 in |
Height | 24 1/4 in |
Mounting Height | 38 ft |
Overall Width | 42 in |
Overall Depth | 42 in |
Connection Size | 2 1/2 in |
Overall Height | 24 1/4 in |
Heating Element Diameter | 5/8 in |
Overall Dimensions - H x W x D | 24 1/4 in x 42 in x 42 in |
Fan Diameter | 30 1/2 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 705,000 BtuH, Output @ 200 F Water 519,400 BtuH, Air Flow 11,000 cfm, Fan Phase 3, Overall Height 24 1/4 in, Overall Width 42 in, Overall Depth 42 in, Amperage 9.8 A, Coil Type Rectangular, Connection Size 2 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 30 1/2 in, Fan Guard Type No Guard, Flow Rate 53.52 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT PIPE HEAT TAPE ESYHEAT 3FT (AHB-013A)
- JOHNSON CONTROLS Restrictor Tee 1/4" x1/4" x 1/8" (R-3710-3107)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- BROAN Blower Assembly (97009796)
- DAYTON Hydronic Unit Heater, 18-1/4" W (5PV63)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1400 cfm (5PV51)
- DAYTON Hydronic Unit Heater, 2200 cfm, 29" H (5PV33)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- DAYTON Hydronic Unit Heater, 24-5/8" W (5PV35)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- Dayton Hydronic Heaters and Accessories