Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 42 In. D, 42 In. W
Mfr # 5PV64
Zoro # G1906852
product price: $4,768.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,768.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 368,100 BtuH
- Output @ 2 PSI Steam 496,000 BtuH
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV64
- Zoro # G1906852
- UPC # 190735349533
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 42 in |
Depth | 42 in |
Height | 17 1/4 in |
Mounting Height | 29 ft |
Overall Dimensions - H x W x D | 17 1/4 in x 42 in x 42 in |
Overall Width | 42 in |
Overall Depth | 42 in |
Heating Element Diameter | 5/8 in |
Fan Diameter | 30 1/2 in |
Connection Size | 2 1/2 in |
Overall Height | 17 1/4 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 496,000 BtuH, Output @ 200 F Water 368,100 BtuH, Air Flow 8,020 cfm, Fan Phase 3, Overall Height 17 1/4 in, Overall Width 42 in, Overall Depth 42 in, Amperage 5 A, Coil Type Rectangular, Connection Size 2 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 30 1/2 in, Fan Guard Type No Guard, Flow Rate 37.93 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Thimble Wall Double B-Gas 4In (4EWT)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Hydronic Unit Heater, 20-7/8"W, 11-13/16"D (5YH20)
- DAYTON Hydronic Unit Heater, 23-3/8" W, Header (5PV24)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- Dayton Hydronic Heaters and Accessories