Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 29" H, 2900 cfm
Mfr # 5PV34
Zoro # G3033676
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type Standard Guard
- Output @ 200 F Water 148,000 BtuH
- Output @ 2 PSI Steam 204,000 BtuH
- Width 24 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV34
- Zoro # G3033676
- UPC # 190735349311
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 24 5/8 in |
Depth | 13 3/4 in |
Height | 29 in |
Mounting Height | 13 ft |
Overall Depth | 13 3/4 in |
Connection Size | 1 1/2 in |
Overall Height | 29 in |
Heating Element Diameter | 1/2 in |
Overall Width | 24 5/8 in |
Overall Dimensions - H x W x D | 29 in x 24 5/8 in x 13 3/4 in |
Fan Diameter | 18 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 204,000 BtuH, Output @ 200 F Water 148,000 BtuH, Air Flow 2.900 cfm, Fan Phase 1, Overall Height 29 in, Overall Width 24 5/8 in, Overall Depth 13 3/4 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type Standard Guard, Flow Rate 14.9 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- FRIEDRICH Insulated Wall Sleeve, 42 In. W (PDXWSA)
- LG Rear Grille Wall Sleeve, Aluminum, 26" (AXRGALA01)
- HONEYWELL THERMAL SOLUTIONS Q179A1126 Gas Pilot Assembly (Q179A1126)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Hydronic Unit Heater, 25-1/4 In. W (5PV55)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DAYTON Hydronic Unit Heater, 18" H, 450 cfm (3DUF7)
- DAYTON Fan Guard, 13-3/4 In. H, 31-1/2 In. W (5PV71)
- DAYTON Diffuser, Painted, 13-3/4 In. H, Steel (5PV77)
- DAYTON Hydronic Unit Heater, 13-5/8 In. H (5PV56)
- Dayton Hydronic Heaters and Accessories