Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 25-1/4 In. W
Mfr # 5PV55
Zoro # G1846783
Free Shipping & Returns
Not eligible for select promotions
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 83,700 BtuH
- Output @ 2 PSI Steam 124,400 BtuH
- Width 25 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PV55
- Zoro # G1846783
- UPC # 190735349441
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 25 1/4 in |
Depth | 25 1/4 in |
Height | 12 3/4 in |
Mounting Height | 16 ft |
Connection Size | 1 1/2 in |
Overall Depth | 25 1/4 in |
Overall Height | 12 3/4 in |
Overall Dimensions - H x W x D | 12 3/4 in x 25 1/4 in x 25 1/4 in |
Heating Element Diameter | 5/8 in |
Fan Diameter | 16 3/4 in |
Overall Width | 25 1/4 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 124,400 BtuH, Output @ 200 F Water 83,700 BtuH, Air Flow 1.790 cfm, Fan Phase 1, Overall Height 12 3/4 in, Overall Width 25 1/4 in, Overall Depth 25 1/4 in, Amperage 2.3 A, Coil Type Rectangular, Connection Size 1 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 16 3/4 in, Fan Guard Type No Guard, Flow Rate 8.63 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- HONEYWELL Th1110D2009 24V T1 Pro (TH1110D200)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- Dayton Hydronic Heaters and Accessories