Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 24" H, 1400 cfm
Mfr # 5PV52
Zoro # G2252713
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type Standard Guard
- Output @ 200 F Water 69,700 BtuH
- Width 19 5/8 in
- Output @ 2 PSI Steam 96,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV52
- Zoro # G2252713
- UPC # 190735349410
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 19 5/8 in |
Depth | 13 13/16 in |
Height | 24 in |
Mounting Height | 11 ft |
Overall Height | 24 in |
Overall Width | 19 5/8 in |
Connection Size | 1 1/2 in |
Overall Depth | 13 13/16 in |
Fan Diameter | 16 in |
Heating Element Diameter | 1/2 in |
Overall Dimensions - H x W x D | 24 in x 19 5/8 in x 13 13/16 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 96,000 BtuH, Output @ 200 F Water 69,700 BtuH, Air Flow 1,400 cfm, Fan Phase 1, Overall Height 24 in, Overall Width 19 5/8 in, Overall Depth 13 13/16 in, Amperage 2.2 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 16 in, Fan Guard Type Standard Guard, Flow Rate 7 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Cartridge, Water Filter, Hf20-Ms (5615109)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- HONEYWELL HOME SAFETY SWITCH, 30 SEC, 120V, 60HZ (R8184G4033)
- BASO Ignition Control Board (C161KKD-1C)
- DAYTON Fan Guard, 17 In. H, 37-1/4 In. W (5PV73)
- DAYTON Hydronic Unit Heater, 2200 cfm, 29" H (5PV33)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- DAYTON Hydronic Unit Heater, 18" W, 245 cfm (5YH18)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- DAYTON Hydronic Unit Heater, 24-5/8" H, 2200 cfm (5PV32)
- DAYTON Hydronic Unit Heater, 42 In. D, 42 In. W (5PV64)
- Dayton Hydronic Heaters and Accessories