Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 23-3/8" W
Mfr # 5PV30
Zoro # G2412313
product price: $1,813.99
/ea
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 113,000 BtuH
- Width 23 3/8 in
- Output @ 2 PSI Steam 156,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV30
- Zoro # G2412313
- UPC # 190735349274
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 23 3/8 in |
Depth | 13 3/4 in |
Height | 27 3/4 in |
Mounting Height | 13 ft |
Overall Depth | 13 3/4 in |
Overall Width | 23 3/8 in |
Overall Dimensions - H x W x D | 27 3/4 in x 23 3/8 in x 13 3/4 in |
Overall Height | 27 3/4 in |
Heating Element Diameter | 1/2 in |
Fan Diameter | 18 in |
Connection Size | 1 1/2 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 156,000 BtuH, Output @ 200 F Water 113,000 BtuH, Air Flow 2,600 cfm, Fan Phase 1, Overall Height 27 3/4 in, Overall Width 23 3/8 in, Overall Depth 13 3/4 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 11.3 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16252.12 4PK)
- SOLARONICS Tube Heater, LP Gas, 60 ft., 175,000 btuh (GQG-175-60CL)
- QMARK Wall Heater, Fan Forced (CWH3180F)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- DAYTON Hydronic Unit Heater, 42 In. D, 42 In. W (5PV64)
- DAYTON Hydronic Unit Heater, 18" H, 450 cfm (3DUF7)
- Dayton Hydronic Heaters and Accessories