Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 21-3/4" H
Mfr # 5PV49
Zoro # G2126573
product price: $998.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type Standard Guard
- Output @ 200 F Water 52,300 BtuH
- Output @ 2 PSI Steam 72,000 BtuH
- Width 18 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV49
- Zoro # G2126573
- UPC # 190735349380
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 18 3/8 in |
Depth | 11 1/16 in |
Height | 21 3/4 in |
Mounting Height | 10 ft |
Connection Size | 1 1/4 in |
Overall Height | 21 3/4 in |
Overall Width | 18 3/8 in |
Heating Element Diameter | 1/2 in |
Fan Diameter | 14 in |
Overall Depth | 11 1/16 in |
Overall Dimensions - H x W x D | 21 3/4 in x 18 3/8 in x 11 1/16 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 72,000 BtuH, Output @ 200 F Water 52,300 BtuH, Air Flow 1.100 cfm, Fan Phase 1, Overall Height 21 3/4 in, Overall Width 18 3/8 in, Overall Depth 11 1/16 in, Amperage 1.4 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 14 in, Fan Guard Type Standard Guard, Flow Rate 5.3 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Snap Lock Pipe, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA24)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- BECKETT 2459U Blower Wheel For Af (2459U)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Poly (1104-1000-0001)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- DAYTON Hydronic Unit Heater, 17-1/8"W, 10-15/16"D (5PV48)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- FIRST COMPANY 1.5 Tons CDX Aquatherm Fan Coil Unit (18CDX-HW)
- Dayton Hydronic Heaters and Accessories