Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 20-7/8"W, 11-13/16"D
Mfr # 5YH20
Zoro # G3423953
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type Standard Guard
- Output @ 200 F Water 61,000 BtuH
- Width 20 7/8 in
- Output @ 2 PSI Steam 84,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YH20
- Zoro # G3423953
- UPC # 190735355718
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 20 7/8 in |
Depth | 11 13/16 in |
Height | 24 1/4 in |
Mounting Height | 10 ft |
Overall Width | 20 7/8 in |
Overall Height | 24 1/4 in |
Connection Size | 1 1/4 in |
Overall Depth | 11 13/16 in |
Heating Element Diameter | 1/2 in |
Fan Diameter | 14 in |
Overall Dimensions - H x W x D | 24 1/4 in x 20 7/8 in x 11 13/16 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 84,000 BtuH, Output @ 200 F Water 61,000 BtuH, Air Flow 1,400 cfm, Fan Phase 1, Overall Height 24 1/4 in, Overall Width 20 7/8 in, Overall Depth 11 13/16 in, Amperage 2.2 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 14 in, Fan Guard Type Standard Guard, Flow Rate 6.1 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VE1YNW3MG)
- NORDFAB Duct Hose, 5 in Duct Dia, Galvanized Steel, 5 1/4 in W x 5 ft. L x (8010005152)
- JOHNSON CONTROLS Activated Carbon Filter Element (A-4000-633)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 13 (11C858)
- DAYTON Hydronic Unit Heater, 14-5/8" W (5PV43)
- DAYTON Hydronic Unit Heater, 24-5/8" W (5PV35)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Hydronic Unit Heater, 2200 cfm, 29" H (5PV33)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 6ft. (S144032-0600)
- Dayton Hydronic Heaters and Accessories