Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 20-7/8" W, 1900 cfm
Mfr # 5PV20
Zoro # G1311475
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 87,100 BtuH
- Output @ 2 PSI Steam 120,000 BtuH
- Width 20 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV20
- Zoro # G1311475
- UPC # 190735349199
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 20 7/8 in |
Depth | 13 in |
Height | 25 1/4 in |
Mounting Height | 12 ft |
Overall Depth | 13 in |
Overall Dimensions - H x W x D | 25 1/4 in x 20 7/8 in x 13 in |
Heating Element Diameter | 1/2 in |
Connection Size | 1 1/2 in |
Overall Height | 25 1/4 in |
Overall Width | 20 7/8 in |
Fan Diameter | 18 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 120,000 BtuH, Output @ 200 F Water 87,100 BtuH, Air Flow 1,900 cfm, Fan Phase 1, Overall Height 25 1/4 in, Overall Width 20 7/8 in, Overall Depth 13 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 8.8 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUFO SECO Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer (AM4000a)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- TPI Capacitor Boot, 60-100KW, 5100 (41019001)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- DAYTON Hydronic Unit Heater, 20-7/8"W, 11-13/16"D (5YH20)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- DAYTON Hydronic Unit Heater, 24-5/8" W (5PV35)
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D (5PV69)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- Dayton Hydronic Heaters and Accessories