Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 20-1/2" W
Mfr # 5PV26
Zoro # G3356927
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water Only
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 35,900 BtuH
- Width 20 1/2 in
- Depth 10 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV26
- Zoro # G3356927
- UPC # 190735349236
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 20 1/2 in |
Depth | 10 15/16 in |
Height | 18 1/2 in |
Mounting Height | 9 ft |
Overall Height | 18 1/2 in |
Overall Width | 20 1/2 in |
Fan Diameter | 12 in |
Heating Element Diameter | 1/2 in |
Overall Dimensions - H x W x D | 18 1/2 in x 20 1/2 in x 10 15/16 in |
Overall Depth | 10 15/16 in |
Connection Size | 3/8 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Water, Output @ 200 F Water 35,900 BtuH, Air Flow 850 cfm, Fan Phase 1, Overall Height 18 1/2 in, Overall Width 20 1/2 in, Overall Depth 10 15/16 in, Amperage 1.4 A, Coil Type Serpentine, Connection Size 3/8 in, Connection Type SWT on Connection, Fan Diameter 12 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 3.6 gpm, Frequency 60 Hz, Heater Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Diaphragm (PND-2-1)
- COPELAND Motor Protector, 120V (998-0520-00)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 180-220F Autoreset (410143000)
- ETERNABOND Roof Repair Tape, Paintable, 4 In x50 Ft (WB-4-50R)
- DAYTON Hydronic Unit Heater, 19-5/8" W (5PV53)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- DAYTON Hydronic Unit Heater, 42 In. D, 42 In. W (5PV64)
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- BEACON MORRIS Hydronic Heater In Floor Cabinet (FK84)
- Dayton Hydronic Heaters and Accessories