Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 19-5/8" W
Mfr # 5PV53
Zoro # G3039942
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 69,700 BtuH
- Output @ 2 PSI Steam 96,000 BtuH
- Width 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV53
- Zoro # G3039942
- UPC # 190735349427
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 19 5/8 in |
Depth | 13 13/16 in |
Height | 24 in |
Mounting Height | 11 ft |
Overall Width | 19 5/8 in |
Overall Height | 24 in |
Overall Dimensions - H x W x D | 24 in x 19 5/8 in x 13 13/16 in |
Connection Size | 1 1/2 in |
Overall Depth | 13 13/16 in |
Fan Diameter | 16 in |
Heating Element Diameter | 1/2 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 96,000 BtuH, Output @ 200 F Water 69,700 BtuH, Air Flow 1.400 cfm, Fan Phase 1, Overall Height 24 in, Overall Width 19 5/8 in, Overall Depth 13 13/16 in, Amperage 2.2 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 16 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 7 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Fume Extr Arm, 24" Hard Duct Swivel, Wh (E-982-3)
- JOHNSON CONTROLS Wmr/Clr Temp Sen 1K Pt, Wall Mount (TE-68PT-1N00S)
- MUELLER Flare Bushing, (A 07812NL)
- DAYTON Capacitor (2304201982000)
- DAYTON Fan Guard, 13-3/4 In. H, 31-1/2 In. W (5PV71)
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D (5PV69)
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- DAYTON Hydronic Unit Heater, 14-5/8" W (5PV43)
- DAYTON Hydronic Unit Heater, 25-1/4 In. W (5PV55)
- Dayton Hydronic Heaters and Accessories