Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 18" W, 245 cfm
Mfr # 5YH18
Zoro # G1558417
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Type Water Only
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 8,030 BtuH
- Width 18 in
- Depth 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YH18
- Zoro # G1558417
- UPC # 190735355695
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 18 in |
Depth | 9 1/2 in |
Height | 16 in |
Mounting Height | 8 ft |
Overall Width | 18 in |
Overall Height | 16 in |
Overall Depth | 9 1/2 in |
Fan Diameter | 9 in |
Connection Size | 3/8 in |
Heating Element Diameter | 1/2 in |
Overall Dimensions - H x W x D | 16 in x 18 in x 9 1/2 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Water, Output @ 200 F Water 8,030 BtuH, Air Flow 245 cfm, Fan Phase 1, Overall Height 16 in, Overall Width 18 in, Overall Depth 9 1/2 in, Amperage 0.8 A, Coil Type Serpentine, Connection Size 3/8 in, Connection Type SWT on Connection, Fan Diameter 9 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 0.8 gpm, Frequency 60 Hz, Heater Voltage 120 V AC, Heating Capacity 8,030 BtuH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24V)
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in., PK5 (4KCA7)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- DAYTON Hydronic Unit Heater, 14-1/8 In. W (5PV57)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- DAYTON Fan Guard, 17 In. H, 37-1/4 In. W (5PV73)
- SLANT-FIN CORP Slant/Fin® Multi/Pak®80 -4' Hydronic Baseboard Radiation For Hot Water 103-401-4 (103-401-4)
- Dayton Hydronic Heaters and Accessories