Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 18" H, 450 cfm
Mfr # 3DUF7
Zoro # G0586275
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 17,400 BtuH
- Output @ 2 PSI Steam 24,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3DUF7
- Zoro # G0586275
- UPC # 190735281864
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 14 5/8 in |
Depth | 9 3/8 in |
Height | 18 in |
Mounting Height | 8 ft |
Overall Width | 14 5/8 in |
Overall Height | 18 in |
Overall Dimensions - H x W x D | 18 in x 14 5/8 in x 9 3/8 in |
Connection Size | 1 1/4 in |
Fan Diameter | 10 in |
Heating Element Diameter | 1/2 in |
Overall Depth | 9 3/8 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 24,000 BtuH, Output @ 200 F Water 17,400 BtuH, Air Flow 450 cfm, Fan Phase 1, Overall Height 18 in, Overall Width 14 5/8 in, Overall Depth 9 3/8 in, Amperage 0.8 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 10 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 1.8 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 5/8" ODF, 30"cu. (LLD305S)
- BESTAIR Wick Humidifier Filter (E2R)
- ROBERTSHAW Thermopile, Threaded, 36" L, PG9 Pilot (1951-001)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 14 (5M426)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- DAYTON Hydronic Unit Heater, 33-3/8" W (5PV45)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- Dayton Hydronic Heaters and Accessories