Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 18-3/8" W
Mfr # 5PV50
Zoro # G1905382
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 52,300 BtuH
- Width 18 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PV50
- Zoro # G1905382
- UPC # 190735349397
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 18 3/8 in |
Depth | 11 1/16 in |
Height | 21 3/4 in |
Mounting Height | 10 ft |
Overall Width | 18 3/8 in |
Overall Depth | 11 1/16 in |
Fan Diameter | 14 in |
Overall Dimensions - H x W x D | 21 3/4 in x 18 3/8 in x 11 1/16 in |
Overall Height | 21 3/4 in |
Heating Element Diameter | 1/2 in |
Connection Size | 1 1/4 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 72,000 BtuH, Output @ 200 F Water 52,300 BtuH, Air Flow 1,100 cfm, Fan Phase 1, Overall Height 21 3/4 in, Overall Width 18 3/8 in, Overall Depth 11 1/16 in, Amperage 1.4 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 14 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 5.3 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (5M432)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-203)
- JB INDUSTRIES Piercing Valve, 1/4", 5/16", and 3/8" OD (LT-456)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202525)
- DAYTON Hydronic Unit Heater, 24-5/8" W (5PV35)
- DAYTON Hydronic Unit Heater, 37-1/2 In. W (5PV62)
- DAYTON Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D (5PV69)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Hydronic Unit Heater, 13-5/8 In. H (5PV56)
- DAYTON Hydronic Unit Heater, 42 In. W, 9450 cfm (5PV65)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP20-08)
- Dayton Hydronic Heaters and Accessories