Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 18-1/4" W
Mfr # 5PV63
Zoro # G0590852
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 22,700 BtuH
- Width 18 1/4 in
- Output @ 2 PSI Steam 41,300 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV63
- Zoro # G0590852
- UPC # 190735349526
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 18 1/4 in |
Depth | 18 1/4 in |
Height | 10 5/8 in |
Mounting Height | 11 ft |
Connection Size | 1 1/2 in |
Heating Element Diameter | 5/8 in |
Overall Dimensions - H x W x D | 10 5/8 in x 18 1/4 in x 18 1/4 in |
Fan Diameter | 11 1/4 in |
Overall Depth | 18 1/4 in |
Overall Height | 10 5/8 in |
Overall Width | 18 1/4 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 41,300 BtuH, Output @ 200 F Water 22,700 BtuH, Air Flow 595 cfm, Fan Phase 1, Overall Height 10 5/8 in, Overall Width 18 1/4 in, Overall Depth 18 1/4 in, Amperage 1.2 A, Coil Type Rectangular, Connection Size 1 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 11 1/4 in, Fan Guard Type No Guard, Flow Rate 2.34 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C733)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (2400-286)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Hydronic Unit Heater, 20-1/2" W (5PV26)
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- DAYTON Hydronic Unit Heater, 24-5/8" W (5PV35)
- Dayton Hydronic Heaters and Accessories