Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 17-1/8"W, 10-15/16"D
Mfr # 5PV48
Zoro # G2676055
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 43,600 BtuH
- Output @ 2 PSI Steam 60,000 BtuH
- Width 17 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PV48
- Zoro # G2676055
- UPC # 190735349373
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 17 1/8 in |
Depth | 10 15/16 in |
Height | 20 1/2 in |
Mounting Height | 10 ft |
Heating Element Diameter | 1/2 in |
Connection Size | 1 1/4 in |
Overall Depth | 10 15/16 in |
Fan Diameter | 12 in |
Overall Width | 17 1/8 in |
Overall Height | 20 1/2 in |
Overall Dimensions - H x W x D | 20 1/2 in x 17 1/8 in x 10 15/16 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 60,000 BtuH, Output @ 200 F Water 43,600 BtuH, Air Flow 900 cfm, Fan Phase 1, Overall Height 20 1/2 in, Overall Width 17 1/8 in, Overall Depth 10 15/16 in, Amperage 1.4 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 12 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 4.4 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- TRANE Swt02124 Manual Reset Limit (SWT02124)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- DAYTON Hydronic Unit Heater, 13-5/8 In. H (5PV56)
- BEACON MORRIS Right Hand End Cover (TP14-EC3R)
- Dayton Hydronic Heaters and Accessories