Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 16 In. H, 3200 cfm
Mfr # 5PV58
Zoro # G0945323
product price: $1,739.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 139,700 BtuH
- Output @ 2 PSI Steam 210,200 BtuH
- Width 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV58
- Zoro # G0945323
- UPC # 190735349472
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 29 1/2 in |
Depth | 29 1/2 in |
Height | 16 in |
Mounting Height | 22 ft |
Connection Size | 2 in |
Overall Width | 29 1/2 in |
Heating Element Diameter | 5/8 in |
Overall Depth | 29 1/2 in |
Fan Diameter | 19 3/4 in |
Overall Dimensions - H x W x D | 16 in x 29 1/2 in x 29 1/2 in |
Overall Height | 16 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 210,200 BtuH, Output @ 200 F Water 139,700 BtuH, Air Flow 3,200 cfm, Fan Phase 1, Overall Height 16 in, Overall Width 29 1/2 in, Overall Depth 29 1/2 in, Amperage 3.6 A, Coil Type Rectangular, Connection Size 2 in, Connection Type Threaded Male NPT, Fan Diameter 19 3/4 in, Fan Guard Type No Guard, Flow Rate 14.4 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Limit Rollout, Manual Reset, Opens 260 (6UEC9)
- HONEYWELL Thermostat Wintr Watchmn (CW200A1032/E1)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZJ7)
- CERTAINTEED MEMBRAIN 8 ft. W X 100 ft. L Unfaced Air Barrier and Smart Vapor Retarder Roll 833 sq ft (902008)
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- DAYTON Fan Guard, 7 In. H, 24-3/4 In. W (5PV70)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1400 cfm (5PV51)
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- DAYTON Hydronic Unit Heater, 33-3/8" W (5PV45)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- Dayton Hydronic Heaters and Accessories