Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 15-1/4 In. H
Mfr # 5PV60
Zoro # G3150086
product price: $2,612.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,612.99
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 205,400 BtuH
- Width 37 1/2 in
- Output @ 2 PSI Steam 283,800 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV60
- Zoro # G3150086
- UPC # 190735349496
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 37 1/2 in |
Depth | 37 1/2 in |
Height | 15 1/4 in |
Mounting Height | 21 ft |
Overall Height | 15 1/4 in |
Overall Width | 37 1/2 in |
Overall Depth | 37 1/2 in |
Overall Dimensions - H x W x D | 15 1/4 in x 37 1/2 in x 37 1/2 in |
Fan Diameter | 25 1/4 in |
Connection Size | 1 1/2 in |
Heating Element Diameter | 5/8 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 283,800 BtuH, Output @ 200 F Water 205,400 BtuH, Air Flow 4,430 cfm, Fan Phase 1, Overall Height 15 1/4 in, Overall Width 37 1/2 in, Overall Depth 37 1/2 in, Amperage 5.4 A, Coil Type Rectangular, Connection Size 1 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 25 1/4 in, Fan Guard Type No Guard, Flow Rate 21.17 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- GHP EMBER FIBERS 0.25LB (GEF100)
- TRU AIRE 14 in. x 14 in. White Stamped Return Air Grille (170 14X14)
- BROAN Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy StarĀ® Certified (AE50)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- DAYTON Hydronic Unit Heater, 42 In. W, 9450 cfm (5PV65)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- Dayton Hydronic Heaters and Accessories