Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 14" D, 2200 cfm
Mfr # 5PV28
Zoro # G3431477
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 104,000 BtuH
- Output @ 2 PSI Steam 144,000 BtuH
- Width 23 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV28
- Zoro # G3431477
- UPC # 190735349250
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 23 3/8 in |
Depth | 14 in |
Height | 27 3/4 in |
Mounting Height | 13 ft |
Connection Size | 1 1/2 in |
Heating Element Diameter | 1/2 in |
Overall Dimensions - H x W x D | 27 3/4 in x 23 3/8 in x 14 in |
Overall Height | 27 3/4 in |
Fan Diameter | 18 in |
Overall Width | 23 3/8 in |
Overall Depth | 14 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 144,000 BtuH, Output @ 200 F Water 104,000 BtuH, Air Flow 2,200 cfm, Fan Phase 1, Overall Height 27 3/4 in, Overall Width 23 3/8 in, Overall Depth 14 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 10.4 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - 4000 (9612-32)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP12GA26)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-60-222-THSS)
- DAYTON Hydronic Unit Heater, 24-5/8" W (5PV35)
- DAYTON Hydronic Unit Heater, 24-5/8" H, 2200 cfm (5PV32)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- DAYTON Hydronic Unit Heater, 27-7/8"W, 3500 cfm (1EBC1)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- Dayton Hydronic Heaters and Accessories