Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 13-5/8 In. H
Mfr # 5PV56
Zoro # G1000185
product price: $1,400.99
/ea
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 105,200 BtuH
- Output @ 2 PSI Steam 152,000 BtuH
- Width 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV56
- Zoro # G1000185
- UPC # 190735349458
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 29 1/2 in |
Depth | 29 1/2 in |
Height | 13 5/8 in |
Mounting Height | 16 ft |
Connection Size | 2 in |
Heating Element Diameter | 5/8 in |
Fan Diameter | 19 3/4 in |
Overall Height | 13 5/8 in |
Overall Depth | 29 1/2 in |
Overall Width | 29 1/2 in |
Overall Dimensions - H x W x D | 13 5/8 in x 29 1/2 in x 29 1/2 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 152,000 BtuH, Output @ 200 F Water 105,200 BtuH, Air Flow 2,220 cfm, Fan Phase 1, Overall Height 13 5/8 in, Overall Width 29 1/2 in, Overall Depth 29 1/2 in, Amperage 2.3 A, Coil Type Rectangular, Connection Size 2 in, Connection Type Threaded Male NPT, Fan Diameter 19 3/4 in, Fan Guard Type No Guard, Flow Rate 10.84 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 170 (6UEA2)
- NU-CALGON Heat Absorbing Material, Gel, 1 qt. (4371-32)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Sensor (RSA-101-008)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- DAYTON Hydronic Unit Heater, 33-3/8" W (5PV45)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- DAYTON Hydronic Unit Heater, 18" W, 16" H (5PV19)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- Dayton Hydronic Heaters and Accessories