Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 11-7/16"D, 17-1/8" W
Mfr # 5PV46
Zoro # G1822825
product price: $942.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type OSHA Compliant Guard
- Output @ 200 F Water 34,800 BtuH
- Width 17 1/8 in
- Output @ 2 PSI Steam 48,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV46
- Zoro # G1822825
- UPC # 190735349359
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 17 1/8 in |
Depth | 11 7/16 in |
Height | 20 1/2 in |
Mounting Height | 9 ft |
Overall Width | 17 1/8 in |
Overall Height | 20 1/2 in |
Heating Element Diameter | 1/2 in |
Overall Dimensions - H x W x D | 20 1/2 in x 17 1/8 in x 11 7/16 in |
Fan Diameter | 12 in |
Overall Depth | 11 7/16 in |
Connection Size | 1 1/4 in |
Description
Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 48,000 BtuH, Output @ 200 F Water 34,800 BtuH, Air Flow 750 cfm, Fan Phase 1, Overall Height 20 1/2 in, Overall Width 17 1/8 in, Overall Depth 11 7/16 in, Amperage 1.4 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 12 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 3.5 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Heater, 480V, 70W, 9" Dia., 14" (93M11)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, 12x10" (MD-1210)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10-1/2 in x 14-1/2 in x 1-1/4 in, Elliptical, PK 2 (T180-10-1/2X14-1/2X1-1/4E-PK2)
- THE OUTDOOR PLUS Thermocouple Replacement for SWEIS Pilot Igniter (TOP-PITC)
- DAYTON Hydronic Unit Heater, 37-1/2 In. W (5PV62)
- DAYTON Diffuser, Painted, 13-3/4 In. H, Steel (5PV77)
- DAYTON Hydronic Unit Heater, 11-1/8 In. H (5PV66)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- DAYTON Hydronic Unit Heater, 42 In. D, 42 In. W (5PV64)
- DANFOSS 16 in. Wall Mount Operator Cap (013G8565)
- Dayton Hydronic Heaters and Accessories