Shop All Hydronic Heaters and Accessories
Dayton
Hydronic Unit Heater, 11-1/8 In. H
Mfr # 5PV66
Zoro # G1166532
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Water/Steam
- Fan Guard Type No Guard
- Output @ 200 F Water 39,600 BtuH
- Width 21 1/4 in
- Output @ 2 PSI Steam 65,500 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV66
- Zoro # G1166532
- UPC # 190735349557
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Width | 21 1/4 in |
Depth | 21 1/4 in |
Height | 11 1/8 in |
Mounting Height | 12 ft |
Overall Height | 11 1/8 in |
Overall Width | 21 1/4 in |
Connection Size | 1 1/2 in |
Overall Dimensions - H x W x D | 11 1/8 in x 21 1/4 in x 21 1/4 in |
Fan Diameter | 13 1/2 in |
Heating Element Diameter | 5/8 in |
Overall Depth | 21 1/4 in |
Description
Product Type Suspended Vertical Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Vertical, Heating Method Steam, Water, Output @ 2 PSI Steam 65,500 BtuH, Output @ 200 F Water 39,600 BtuH, Air Flow 989 cfm, Fan Phase 1, Overall Height 11 1/8 in, Overall Width 21 1/4 in, Overall Depth 21 1/4 in, Amperage 2.1 A, Coil Type Rectangular, Connection Size 1 1/2 in, Connection Type Threaded Male NPT, Fan Diameter 13 1/2 in, Fan Guard Type No Guard, Flow Rate 4.08 gpm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Bx57 Browning Grip Notched (BX57)
- HONEYWELL Proportional Motor, 24V, Non Spring Return (M9484E1017)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA26)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- DAYTON Hydronic Unit Heater, 18-3/8" W (5PV50)
- DAYTON Fan Guard, 17 In. H, 37-1/4 In. W (5PV73)
- DAYTON Diffuser, Painted, 11-1/2 In. H, Steel (5PV76)
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 14" D (4NHG4)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1900 cfm (5PV20)
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP14-08)
- Dayton Hydronic Heaters and Accessories