Shop All Material Handling Equipment Replacement Parts
Dayton
Hydraulic Pump, 13-49/64"Hx5-29/32"L
Mfr # 493X20
Zoro # G4109823
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 7/8 in
- Material Steel
- Color Black
- For Use With 490Z06
- Overall Height 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 493X20
- Zoro # G4109823
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Width | 4 7/8 in |
Overall Height | 13 3/4 in |
Overall Length | 7 7/8 in |
Details
Item | Hydraulic Pump |
Material | Steel |
Color | Black |
For Use With | 490Z06 |
Load Capacity | 5,500 lb |
Description
Hydraulic Pump, Load Capacity 5,500 lb, Color Black, Material Steel, Overall Height 13 3/4 in, Overall Length 7 7/8 in, Overall Width 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wheel Dolly, Easy Lever, 300 lb. (5096A)
- JET 1T Chn Hst 15Ft Lift (AL100-100-15)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (WA-ML113214G)
- DAYTON Anti-Skid Pad, For Use With Mfr. Model Number: MH5ERK001G (MH5ERK001G)
- DAYTON Motor Gasket (MHGXEC83GGS)
- DAYTON Lowering Rod And Cable Assembly (803-1A)
- DAYTON Snap Ring (MHG213SG)
- DAYTON Anti-Skid Pad (MH5ERK102G)
- DAYTON Axle for Wheel (MHG221SG)
- ZORO SELECT Rubber Foot, PK4 (MH4LT28704G)
- Dayton