Shop All Hydraulic Presses
Dayton
Hydraulic Press, Manual, Overall 87" H
Mfr # 467L12
Zoro # G7132793
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$12,250.99
Free 30-Day Returns
Key Features
- Frame Capacity 75 ton
- Frame Type H-Frame
- Cylinder Stroke 11-3/4"
- Pump Type Hydraulic Manual
- Base Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L12
- Zoro # G7132793
- UPC # 00194484265724
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 55 in |
Base Width | 30 in |
Overall Height | 87 in |
Hose Length | 5 ft 6 in |
Bed Height | 43" |
Total Width | 60" |
Total Height | 87" |
Working Width | 13-1/2" |
Height with Screw Extension | 87" |
Working Height | 26" |
Overall Width | 60 in |
Description
Hydraulic Press, Pump Type Hydraulic Manual, Frame Type H-Frame, Frame Capacity 75 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Replacement Knurl Nut, for 36" Pipe Wrench (13577)
- PROTO Nutsetter, 8.0mm Hex, 1-3/4" L, Steel (J61692)
- OREGON Long-Handled Felling Lever Breaking Bar, 51" Long (130 cm) (536305)
- HHIP C1203B Shim (2100-1203)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- Dayton Hydraulic Presses