Shop All Hydraulic Presses
Dayton
Hydraulic Press, Manual, Overall 76" H
Mfr # 467L09
Zoro # G7124728
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,939.99
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Hydraulic Manual
- Base Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L09
- Zoro # G7124728
- UPC # 00194484265694
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 27 in |
Base Width | 20 in |
Overall Height | 62 in |
Height with Screw Extension | 76" |
Working Width | 19-1/4" |
Working Height | 25" |
Hose Length | 5 ft 6 in |
Total Height | 76" |
Total Width | 30" |
Bed Height | 30" |
Overall Width | 14 in |
Overall Length | 35 in |
Description
Hydraulic Press, Pump Type Hydraulic Manual, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Black Oxide (J5262B)
- ULTRA-DEX USA Indexable Boring Bar, E10Q SCLCL2, 7 in L, Carbide, 80 Degrees Diamond Insert Shape (E10Q SCLCL2)
- DEWALT Series 20 7-1/4" 18T Nail Cutting Circular Saw Blade (Bulk) (DW3591B10)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 50 Ton (50T), High Capacity, Durable, Robust Steel Frame (CP86501)
- Dayton Hydraulic Presses