Shop All Hydraulic Presses
Dayton
Hydraulic Press, Manual, Overall 36" H
Mfr # 467L06
Zoro # G7121438
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Hydraulic Manual
- Base Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L06
- Zoro # G7121438
- UPC # 00194484265687
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 23 in |
Base Width | 20 in |
Overall Height | 36 in |
Total Height | 36" |
Total Width | 30" |
Working Width | 19-1/4" |
Bed Height | 23" |
Height with Screw Extension | 36" |
Hose Length | 5 ft 6 in |
Working Height | 16" |
Overall Width | 30 in |
Description
Hydraulic Press, Pump Type Hydraulic Manual, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- WESTWARD Telescoping Inspection Mirror, 1 1/4 Dia (4FPV1)
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-32UNF (C00334)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- Dayton Hydraulic Presses