Shop All Hydraulic Presses
Dayton
Hydraulic Press, Electric, Overall 88" H
Mfr # 467L10
Zoro # G7127869
product price: $7,443.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$7,443.99
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Hydraulic Electric
- Base Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L10
- Zoro # G7127869
- UPC # 00194484265700
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 31 in |
Base Width | 20 in |
Overall Height | 88 in |
Height with Screw Extension | 88" |
Total Width | 38" |
Bed Height | 40" |
Working Height | 27" |
Hose Length | 5 ft 6 in |
Working Width | 19-1/4" |
Total Height | 88" |
Overall Width | 38 in |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477044)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- STECK MANUFACTURING Al Skin Zipper2,21896 (STC21896)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #1 (C22715)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- Dayton Hydraulic Presses