Shop All Hydraulic Presses
Dayton
Hydraulic Press, Electric, Overall 80" H
Mfr # 467L08
Zoro # G7126712
product price: $4,275.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$4,275.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Hydraulic Electric
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L08
- Zoro # G7126712
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 24 in |
Overall Height | 80 in |
Working Width | 19-1/4" |
Working Height | 35" |
Total Height | 80" |
Bed Height | 40" |
Hose Length | 5 ft 6 in |
Total Width | 40" |
Height with Screw Extension | 80" |
Overall Width | 40 in |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- GENERAL TOOLS Magnetic Pickup, Telescoping, 10 Lb (759398)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 15 Ton (15T), High Capacity, Durable, Robust Steel Frame (CP86151)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- Dayton Hydraulic Presses