Shop All Platform Lifts
Dayton
Hydraulic Cylinder Lift Truck, Load Cap. 300 lb.
Mfr # 26W609
Zoro # G7452855
product price: $1,736.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,736.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Length 20 3/4 in
- Overall Width 29 1/4 in
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 26W609
- Zoro # G7452855
- UPC # 190735210666
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Height | 52 in |
Overall Length | 20 3/4 in |
Overall Width | 29 1/4 in |
Platform Length | 20 in |
Platform Width | 12 in |
Lifting Height Max. | 40 in |
Rear Wheel Dia. | 4 in |
Base Legs Inside Dia. | 15 1/2 in |
Base Legs Outside Dia. | 19 3/4 in |
Front Wheel Dia. | 5 in |
Platform LxW | 20 in x 12 in |
Max. Platform Height | 40 in |
Overall Height with Platform Raised | 52 in |
For Max. Tank Dia. | 12 in |
Overall LxWxH | 20 3/4 in x 29 1/4 in x 52 in |
Base Outside Width | 19 3/4 in |
Base Inside Width | 15 1/2 in |
Overall Height in Stowed Position | 52 in |
Caster Wheel Dia. | 4 in |
Description
Manual Cylinder Platform Lift Truck, Load Capacity 300 lb, For Max. Tank Dia. 12 in, Base Style Fixed, Frame Material Steel, Max. Platform Height 40 in, Platform Length 20 in, Platform Width 12 in, Base Inside Width 15 1/2 in, Base Outside Width 19 3/4 in, Securing Mechanism Chain, Load Center 8 in, Color Red, Axle-Mounted Wheel/Tread Material Polyurethane, Caster Wheel Dia. 4 in, Caster Wheel Type Tread on Core, Overall Width 29 1/4 in, Overall Length 20 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 3ft. L (SFERSST1-03)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214X)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT3)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (13X479)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb. Load Capacity, Foot Pump Lift Control (4ECW7)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECW6)
- PAKE HANDLING TOOLS Powered Lift Truck, 550 lb. Cap, 71" Lift Height, Chain Pulling (PAKWP03)
- Dayton Platform Lifts