Shop All 3.3 Inch Diameter Motors
This Product is Discontinued
Dayton
HVAC Motor, PSC, 1/25 HP, 115V, 3.3in. dia. (Discontinued)
Mfr # 36VG31
Zoro # G0705251
This Product is Discontinued
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 3
- HP 1/25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 36VG31
- Zoro # G0705251
- UPC # 190735276273
- Country of Origin China
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 3 in |
Body Dia. | 3 5/16 in |
Cord Length | 16 in |
Length Less Shaft | 3 1/16 in |
Shaft Dia. | 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.65 A, 3.3 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.