Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3
Mfr # 71218135M
Zoro # G0250932
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 71218135M
- Zoro # G0250932
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Cord Length | 12 in |
Shaft Length | 1 3/8 in |
Body Dia. | 3 5/16 in |
Length Less Shaft | 3 1/2 in |
Shaft Dia. | 1/4 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/70 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.7 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Service Unit LFR-1/4-D-MINI-KC (LFR-1/4-D-MINI-KC)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX425 (2/3VX425)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732299M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903592M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 230V, 3.3 (71631638M)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D214)
- Dayton HVAC Motors