Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/40 HP, 1550 rpm, 120V, 3.3
Mfr # 20HN81
Zoro # G7510571
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20HN81
- Zoro # G7510571
- UPC # 190735153369
- Country of Origin China
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Cord Length | 20 in |
Length Less Shaft | 4 in |
Shaft Dia. | 1/4 in |
Shaft Length | 1 1/2 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/40 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.37 A, 3.3 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip Timing Belting, LL150H (LL150H)
- NU-CALGON Deposit and Corrosion Inhibitor, 5 gal (7537-05)
- OIL SAFE Storage Lid, HDPE, Red (100108)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71634159M)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71637656M)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (71626626M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71634706M)
- Dayton HVAC Motors