Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3
Mfr # 71214887M
Zoro # G2790173
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 71214887M
- Zoro # G2790173
- UPC # 190735292396
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16 in |
Cord Length | 12 in |
Body Dia. | 3 5/16 in |
Shaft Length | 2 3/8 in |
Length Less Shaft | 3 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/30 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.2 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- SKF SKF 6209N/C3, Single Row Ball Bearings (6209N/C3)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732299M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634703M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71636952M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633695M)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71214608M)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- Dayton HVAC Motors