Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/30 HP, 1550 rpm, 120V, 3.3
Mfr # 20HN91
Zoro # G7466706
original price:
$44.87
48% off
new price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20HN91
- Zoro # G7466706
- UPC # 190735153468
- Country of Origin China
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 1/4 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 4 in |
Body Dia. | 3 5/16 in |
Cord Length | 20 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.50 A, 3.3 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- VIBCO VIBRATORS Vibco Heavy Duty Electric Vibrator - 2P-100-1 (2P-100-1)
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 120V, 3.3 (20HN95)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732299M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634705M)
- DAYTON HVAC Motor, 1/15 HP, 1625 rpm, 115V, 3.3 (71900251M)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71213782M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- Dayton 3.3 Inch Diameter Motors