Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/20 HP, 3000 rpm, 115V, 3.3
Mfr # 71626876M
Zoro # G4166495
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 71626876M
- Zoro # G4166495
- UPC # 190735369524
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Shaft Dia. | 5/16 in |
Length Less Shaft | 3 11/16 in |
Cord Length | 20 in |
Shaft Length | 2 1/2 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.63 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (6K181BG)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 71.9 in L Outside (B69R)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71633693M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633712M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3 (71903584M)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (712112807M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633688M)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215940M)
- Dayton 3.3 Inch Diameter Motors