Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/20 HP, 1550 rpm, 208-230V, 3.3
Mfr # 71903584M
Zoro # G2088143
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 71903584M
- Zoro # G2088143
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 2 1/2 in |
Cord Length | 20 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Length Less Shaft | 3 11/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.37-0.33 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clevis Connector, Leaf, PK5 (BL644CL)
- NATIONAL Small Bore Inch Seal, 450352 (450352)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGH5)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K937)
- DAYTON HVAC Motor, 1/150 HP, 1550 Nameplate RPM (71732485M)
- DAYTON HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (71215938M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71900249M)
- DAYTON HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (71213781M)
- DAYTON HVAC Motor, 0.6A, Sleeve, 2 In. L, Auto (71217022M)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 120V, 3.3 (20HN91)
- Dayton HVAC Motors