Shop All 4.4 Inch Diameter Motors
This Product is Discontinued
Dayton
HVAC Motor, 1/20 HP, 1550 rpm, 115V (Discontinued)
Mfr # 3M581D
Zoro # G0802636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/20
- RPM Range 1,501-1,600
- No. of Speeds 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3M581D
- Zoro # G0802636
- UPC # 190735292235
- Country of Origin Mexico
- Category 4.4 Inch Diameter Motors
Dimensions
Shaft Dia. | 3/8 in |
Body Dia. | 4 7/16 in |
Length Less Shaft | 5 in |
Shaft Length | 2 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.9 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.