Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3
Mfr # 71213778M
Zoro # G0782625
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 71213778M
- Zoro # G0782625
- UPC # 00190735292013
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16 in |
Cord Length | 16 in |
Body Dia. | 3 5/16 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 3 5/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P1 X 1-3/8-Kw Bushing (471539)
- BVA HYDRAULICS SPREADER, 1TON (SR10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190990-6)
- D&D 73" Outside Length, 2/3" Top Width, 1 Ribs (B70/5L730)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633697M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633694M)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71214609M)
- DAYTON HVAC Motor, 0.6A, Sleeve, 2 In. L, Auto (71217022M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633698M)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215939M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- Dayton HVAC Motors