Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3
Mfr # 71633694M
Zoro # G3248874
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 71633694M
- Zoro # G3248874
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Cord Length | 15 in |
Length Less Shaft | 3 5/8 in |
Shaft Length | 2 5/16 in |
Shaft Dia. | 1/4 in |
Body Dia. | 3 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.65 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-3/16 in Bore, 6.56 to 6.94 in L Bolt Center-to-Center (070280)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- BESTORQ H Timing Belts (1000H075)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632766M)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903592M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633708M)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71632454M)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71218135M)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71633711M)
- Dayton 3.3 Inch Diameter Motors