Shop All 3.3 Inch Diameter Motors
Dayton
HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3
Mfr # 71903592M
Zoro # G0261931
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 71903592M
- Zoro # G0261931
- UPC # 00190735293195
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Cord Length | 20 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 4 1/4 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.4 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3520M, TEAO, F1 (AOM3558T)
- MARATHON MOTORS Close-Coupled Pump Motor10 HP, 3465 rpm (215TCDW7002)
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- INTERSTATE PNEUMATICS Clear PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor (HA16-100)
- DAYTON HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (71637643M)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71637656M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71218135M)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632379M)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- Dayton HVAC Motors