Shop All Contractor Service Kits
Dayton
HVAC Contractor Service Kit, 21Pcs
Mfr # 19L413
Zoro # G4327696
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 21
- Application HVAC, Motors
- Includes (100) #10 Split Lock Washer, (100) #10 x 32 Nut, (2) 35 + 5 MFD 440/370V Round Run Capacitor, (2) 45 + 5 MFD 440/370V Round Run Capacitor, (20) 4 in Capacitor Jumper, (20) Resistor - Single PC, (20) Tan Wire Nut, (20) Yellow Wire Nut, (3) 10 MFD 440/370V Oval Run Capacitor, (3) 15 MFD 440/370V Oval Run Capacitor, (3) 5 MFD 440/370V Oval Run Capacitor, (3) 7.5 MFD 440/370V Oval Run Capacitor, (30) 1/4 Female Quick Disconnect, (30) 1/4 Female Quick Disconnect BL, (5) Boot - 1-Top Hole, (5) Bracket Can Size A, (50) #10 x 32 x 3/4 Machine Screw, (50) #8 x 5/8 Sheet Metal Screw, 1-Pole 30A 24VAC Contactor, 2-Pole 30A 24VAC Contactor, 2-Pole 40A 24VAC Contactor, Smart Bag, Smart Pack Plastic Box
- For Use With A/C Units, PSC Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 19L413
- Zoro # G4327696
- UPC # 190735129968
- Country of Origin China
- Category Contractor Service Kits
Details
Item | HVAC Service Kit |
Number of Pieces | 21 |
Application | HVAC, Motors |
Includes | (100) #10 Split Lock Washer, (100) #10 x 32 Nut, (2) 35 + 5 MFD 440/370V Round Run Capacitor, (2) 45 + 5 MFD 440/370V Round Run Capacitor, (20) 4 in Capacitor Jumper, (20) Resistor - Single PC, (20) Tan Wire Nut, (20) Yellow Wire Nut, (3) 10 MFD 440/370V Oval Run Capacitor, (3) 15 MFD 440/370V Oval Run Capacitor, (3) 5 MFD 440/370V Oval Run Capacitor, (3) 7.5 MFD 440/370V Oval Run Capacitor, (30) 1/4 Female Quick Disconnect, (30) 1/4 Female Quick Disconnect BL, (5) Boot - 1-Top Hole, (5) Bracket Can Size A, (50) #10 x 32 x 3/4 Machine Screw, (50) #8 x 5/8 Sheet Metal Screw, 1-Pole 30A 24VAC Contactor, 2-Pole 30A 24VAC Contactor, 2-Pole 40A 24VAC Contactor, Smart Bag, Smart Pack Plastic Box |
For Use With | A/C Units, PSC Motors |
Description
HVAC Service Kit, HVAC, Motors, For Use With A/C Units, PSC Motors, Number of Pieces 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon Dry Moly Lube, Size: 16 oz, Net Wt: 11 oz (SC0200000)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- ILC Replacement for EMS 5196N MOTOR (5196N MOTOR)
- DAYTON HVAC Contractor Service Kit, 471Pcs (19L415)
- Dayton Contractor Service Kits