Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Dayton
Humidifier/Dehumidifier Controller, 120V (Discontinued)
Mfr # 1UHE2
Zoro # G2387917
This Product is Discontinued
Key Features
- Width (In.) 3 5/8 in
- Agency Compliance ETL
- Switch Action Close on Fall, Opens on Rise
- Mounting Wall
- Includes Screws and Wall Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UHE2
- Zoro # G2387917
- UPC # 190735148051
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Width (In.) | 3 5/8 in |
Height (In.) | 4 1/4 in |
Depth (In.) | 1 1/4 in |
Overall Height | 4 1/4 in |
Overall Width | 3 5/8 in |
Overall Depth | 1 1/4 in |
Details
Item | Humidifier/Dehumidifier Controller |
Agency Compliance | ETL |
Switch Action | Close on Fall, Opens on Rise |
Mounting | Wall |
Includes | Screws and Wall Anchors |
Voltage | 120 V AC |
Differential (RH %) | +/-1 |
Adjustable Range | 30 to 90% RH |
Contact Rating (Amps) | 9.0A @ 120V |
Switch Type | SPST |
Contact Rating | 9 |
Humidity Differential | +/-1% |
Standards | ETL |
Control Range | 30 to 90% RH |
Description
Humidifier/Dehumidifier Controller, Control Range 30 to 90 Percent RH, Humidity Differential +/-1 Percent, Switch Action Close on Fall, Opens on Rise, Mounting Location Wall, Overall Height 4 1/4 in, Overall Depth 1 1/4 in, Overall Width 3 5/8 in, Includes Screws and Wall Anchors, Standards ETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.