Shop All Stirrers
Dayton
Hot Plate, 7" L x 7" W, 15 L
Mfr # 30500530
Zoro # G502015271
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Variable Speed Yes
- Overall Width 8 3/4 in
- Digital/Analog Digital
- Includes Power Cord, PTFE Coated Stir Bar
- Plate Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 8 3/4 in |
Plate Length | 7 in |
Overall Height | 4 3/4 in |
Overall Length | 12.2 in |
Plate Width | 7 in |
Description
Hot Plate, Temp. Range (C) 5 Degrees to 500 Degrees , Temp. Range (F) 41 Degrees to 932 Degrees , Plate Length 7 in, Plate Width 7 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 3.96 lb, Load Capacity - Metric 15 L, Overall Height 4 3/4 in, Overall Length 12.2 in, Overall Width 8 3/4 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 60 to 1600 rpm, Auto Shutoff Yes, Includes Timer No, Voltage 120V AC, 10 A Amps, 1,080 W Watts, Resists Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- QUINCY LAB Incubator, Steel Door (12-180)
- OHAUS Mini Stirrer, Auto Start/Stop, HSMNAS4CAL (OH-30392038)
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- AMERCAREROYAL Royal 5.5" Wood Coffee Stirrers, PK1000 (R810)
- Dayton Lab Mixing & Blending